Beli kontaktor schneider lc1d09 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)
    Mulai

    Rp6.099.900

  2. kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Mulai

    Rp39.900

    kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Deskripsi:
    Application : For power plants and switchgear as well as for installation of sub-station; for installation indoors in confinned spaces and cable channels because of small bending radius. As burried cable, because of its light weight prefered in where installation is difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  3. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  4. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp3.900

  5. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  6. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    35%
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  8. kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Mulai

    Rp109.900

    kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Deskripsi:
    Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.
    atribut:
    • Color: Black
    • Number of Cores: 4
    • Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
    • Overall Diameter (mm): 15.8
    • AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
    • Conductor Material: Copper
    • DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
    • Inductance (mH/km): 0.275
    • Insulation Material: PVC Sheathed, XLPE Insulated
    • Length (m): 1
    • Nominal Cross Section Area (mm²): 4
    • Short Circuit Current (kA): 0.57 (per 1sec)
    • Standard: IEC 60502-1
  9. kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Mulai

    Rp479.900

    kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Deskripsi:
    Application : For power stations and switchgear as well as stations because of small bending radius in confined spaces indoors. As underground because of light weight where installation conditions are difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  10. Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Mulai

    Rp26.900

    Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Deskripsi:
    CU/MT/XLPE/PVC (N2XY-FE) 0.6/1 (1.2) kVIEC 60502-1 / SNI IEC 60502-1 & IEC 60331Copper conductor, Mica tape fire resistant layer, XLPE insulated and PVC flame retardant outer sheath
    atribut:
    • Rated Voltage (kV): 0.6/1 (1.2)
  11. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  12. Schneider Electric Electromagnetic Contactor TeSys F Coil (Koil Kontaktor)
    Mulai

    Rp1.699.900

    Schneider Electric Electromagnetic Contactor TeSys F Coil (Koil Kontaktor)
    atribut:
    • Product or Component Type: Contactor Coil
    • Range: TeSys
    • Range Compatibility: Tesys F Lc1F Contactor
  13. TORA Dynabolt (Baut Angkur Beton)
    Mulai

    Rp1.900

    TORA Dynabolt (Baut Angkur Beton)
    Deskripsi:
    Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.
    atribut:
    • Color: Yellow
    • Type: Half Drat
  14. Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
  15. Schneider Electric Electromagnetic Contactor High Power Tesys Giga 3 Pole 3No Ac-3 (Kontaktor Magnet)
    Mulai

    Rp14.999.900

    Schneider Electric Electromagnetic Contactor High Power Tesys Giga 3 Pole 3No Ac-3 (Kontaktor Magnet)
    Deskripsi:
    TeSys Giga high power contactor, 3 poles (3 NO) suitable for category AC-3 applications up to 115A 75kW@440V, equipped with 100-250V AC/DC wide band low consumption electronic coil and embedded highly reliable 1NO+1NC auxiliary contact block (17V 1mA). Designed for demanding applications with maximum operating rates up to 500 cycles per hour and environments up to 60°C. It’s built with high reliability delivering mechanical durability up to 8 million cycles. Contact Wear Diagnosis (CWD) is a standard function, It continuously monitors and provide feedback through healthy and alarm conditions by an LED indicator. It is possible to replace switching module (main contacts), control module enhancing contactor life with simple maintenance activities. Front accessible main power connections are with bolted connection and control connections by push-in terminals for easy and quick assembly. It provides IP2x protection from front face with optional terminal shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature and directly mounted on plate, with no derating up to 3000m altitude. Contactor can be installed in three quadrants of vertical plane, and OLR could be directly mounted below contactor. Multi standards certified (CB, CCC, cULcs, CE, UKCA marking,CE) and Green Premium compliant (RoHs/Reach). Unique QR code provides quick access to complete product data.
    atribut:
    • Compatibility Code: LC1G
    • Contactor Application: Power switching; Motor control
    • Control Circuit Voltage Limits: Operational: 0.8 Uc Min-1.1 Uc Max (at <60 °C); Drop-out: 0.1 Uc Max-0.45 Uc Min (at <60 °C)
    • Device Short Name: LC1G
    • Overvoltage Category: III
    • Poles Description: 3P
    • Product Range: TeSys Giga
    • Product or Component Type: Contactor
    • Range: TeSys
    • [Ui] Rated Insulation Voltage (V): 1000
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8
Daftar Harga kontaktor schneider lc1d09 Terbaru November 2026
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)Rp6.099.900
kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)Rp39.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp459.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp3.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp319.900
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
kabelmetal Power Cable N2XY Series (Kabel Listrik)Rp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)